
KPTC 3C 316 PIN PLUG
Mfr # KPTC6F123PRMB
Zoro # G307568149
product price: $46.59
/eaKey Features
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC6F123PRMB
Zoro #
G307568149
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Insert Arrangement
45263
Mounting Type
Cable
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Service Rating
II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.