Zoro Homepage

KPTC 3C 320 SKT PLUG

  • Mfr # KPTC5833SD

  • Zoro # G407521464


product price: $13.25
/ea

Key Features

Contact Size
3#20
Amperage Rating
13A
Mounting Type
Cable
Insert Arrangement
12267
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC5833SD
Zoro #
G407521464
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Amperage Rating
13A
Mounting Type
Cable
Insert Arrangement
12267
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Service Rating
I
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Material
Aluminum Alloy
Connector Style
Plug
Operating Voltage DC
850
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.