Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 3C 320 SKT PLUG

  • Mfr # KPTC6J83SDMB

  • Zoro # G907521827


product price: $57.49
/ea

Key Features

Insert Arrangement
45141
Service Rating
I
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6J83SDMB
Zoro #
G907521827
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Insert Arrangement
45141
Service Rating
I
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Style
Socket
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.