Zoro Homepage

KPTC 41C 2720 1416 PIN RECP

  • Mfr # KPTC0E2241PDMB

  • Zoro # G507573578


product price: $54.99
/ea

Key Features

Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC0E2241PDMB
Zoro #
G507573578
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482 Style
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
No. of Contacts
41
Insert Arrangement
22-41
Amperage Rating
13A & 22A
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.