
KPTC 4C 420 SKT PLUG
Mfr # KPTC6P84SDMB
Zoro # G307522981
product price: $27.25
/eaKey Features
Operating Voltage DC
850
Insert Arrangement
45142
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC6P84SDMB
Zoro #
G307522981
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#20
Details
Operating Voltage DC
850
Insert Arrangement
45142
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
No. of Contacts
4
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Style
Socket
Amperage Rating
13A
Service Rating
I
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.