Zoro Homepage

KPTC 4C 420 SKT PLUG

  • Mfr # KPTC884SDMA

  • Zoro # G207522913


product price: $44.59
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC884SDMA
Zoro #
G207522913
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Amperage Rating
13A
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
45142
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Shell Material
Aluminum Alloy
Service Rating
I
Mounting Type
Cable
No. of Contacts
4
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.