Zoro Homepage

KPTC 6C 620 PIN PLUG

  • Mfr # KPTC5106PDMB

  • Zoro # G607568146


product price: $17.75
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Arrangement
45205
Contact Mating Life
500
Contact Size
6#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC5106PDMB
Zoro #
G607568146
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Arrangement
45205
Contact Mating Life
500
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
6
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.