Zoro Homepage

KPTC 6C 620 SKT PLUG

  • Mfr # KPTC5106SDMB

  • Zoro # G007523189


product price: $18.69
/ea

Key Features

Contact Size
6#20
Connector Style
Plug
Insert Arrangement
45205
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC5106SDMB
Zoro #
G007523189
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Connector Style
Plug
Insert Arrangement
45205
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Cable
No. of Contacts
6
Operating Voltage DC
850
Service Rating
I
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.