
KPTC 8C 816 PIN PLUG
Mfr # KPTC5168PDMB
Zoro # G007569064
product price: $27.99
/eaKey Features
Connector Style
Plug
Contact Size
8#16
Operating Voltage DC
1275
Amperage Rating
13A
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC5168PDMB
Zoro #
G007569064
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Connector Style
Plug
Operating Voltage DC
1275
Amperage Rating
13A
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Insert Arrangement
16-8
Shell Color
Olive Drab
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.