Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 8C 820 PIN PLUG

  • Mfr # KPTC6A128PDMB

  • Zoro # G907568822


product price: $37.55
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Size
8#20
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC6A128PDMB
Zoro #
G907568822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Operating Voltage DC
850
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
45268
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
No. of Contacts
8
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.