
KPTC 8C 820 SKT PLUG
Mfr # KPTC5128SDMB
Zoro # G907523241
product price: $22.79
/eaKey Features
Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC5128SDMB
Zoro #
G907523241
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Details
Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
I
Contact Mating Life
500
Mounting Type
Cable
Insert Material
Neoprene
No. of Contacts
8
Contact Style
Socket
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Insert Arrangement
45268
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.