
KPTC 8C 820 SKT RECP
Mfr # KPTC4128SDMB
Zoro # G707514715
product price: $16.39
/eaKey Features
Contact Style
Socket
Insert Material
Neoprene
Shell Plating
Electroless Nickel
Insert Arrangement
45268
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC4128SDMB
Zoro #
G707514715
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Details
Contact Style
Socket
Insert Material
Neoprene
Shell Plating
Electroless Nickel
Insert Arrangement
45268
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Material
Copper Alloy
Amperage Rating
13A
Shell Color
Olive Drab
Service Rating
I
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.