Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 15C 1420 116 SKT RECP

  • Mfr # KPTR2E1415S

  • Zoro # G107171723


product price: $18.29
/ea

Key Features

Termination Method
Solder
Contact Mating Life
500
Insert Arrangement
14-15
Contacts Supplied
Yes
No. of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR2E1415S
Zoro #
G107171723
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Termination Method
Solder
Contact Mating Life
500
Insert Arrangement
14-15
Contacts Supplied
Yes
No. of Contacts
15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Shell Plating
Black Zinc Cobalt
Connector Type
Circular
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Black
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Amperage Rating
13A & 22A
Service Rating
I
Connector Style
Receptacle
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.