Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 15C 1420 116 SKT RECP

  • Mfr # KPTR7E1415S

  • Zoro # G807516107


product price: $66.65
/ea

Key Features

Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Plating
Conductive Black Zinc Cobalt
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR7E1415S
Zoro #
G807516107
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Plating
Conductive Black Zinc Cobalt
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Shell Color
Black
Contact Mating Life
500
Insert Arrangement
14-15
Orientation
Straight
No. of Contacts
15
Contact Plating
50 microinches Gold Plate
Service Rating
I
Operating Voltage DC
850
Shielding
Yes
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Jam Nut - Rear Mount
Contact Style
Socket
Specification
MIL-DTL-26482
Amperage Rating
13A & 22A
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.