Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 18C 1820 SKT RECP

  • Mfr # KPTR2E1418S

  • Zoro # G407516200


product price: $20.59
/ea

Key Features

Connector Type
Circular
Termination Method
Solder
Specification
MIL-DTL-26482
Contact Size
18#20
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR2E1418S
Zoro #
G407516200
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Type
Circular
Termination Method
Solder
Specification
MIL-DTL-26482
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Service Rating
I
Insert Material
Neoprene
Insert Arrangement
14-18
Insert Rotation/Keying
Normal
Contact Style
Socket
No. of Contacts
18
Shell Plating
Black Zinc Cobalt
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shielding
Yes
Shell Color
Black
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.