Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 19C 1920 PIN RECP

  • Mfr # KPTR2E1419PEW

  • Zoro # G907574519


product price: $24.85
/ea

Key Features

Contact Material
Copper Alloy
Shell Color
Black
Insert Arrangement
14-19
Insert Material
Neoprene
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR2E1419PEW
Zoro #
G907574519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Material
Copper Alloy
Shell Color
Black
Insert Arrangement
14-19
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
No. of Contacts
19
Contact Mating Life
500
Shell Material
Aluminum Alloy
Service Rating
I
Shell Plating
Black Zinc Cobalt
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.