Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 19C 1920 SKT RECP

  • Mfr # KPTR02E1419S

  • Zoro # G607171742


product price: $19.89
/ea

Key Features

Shielding
Yes
Contact Size
18#20
Sealing
IP67
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR02E1419S
Zoro #
G607171742
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shielding
Yes
Sealing
IP67
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Material
Copper Alloy
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Service Rating
I
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Shell Plating
Black Zinc Cobalt
Insert Arrangement
14-18
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
No. of Contacts
18
Connector Type
Circular
Specification
MIL-DTL-26482
Termination Method
Solder
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.