Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 26C 2620 PIN RECP

  • Mfr # KPTR7E1626P

  • Zoro # G907574267


product price: $69.65
/ea

Key Features

Service Rating
I
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR7E1626P
Zoro #
G907574267
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Service Rating
I
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Endbell Type
Compression Nut
Operating Voltage DC
850
Contact Style
Pin
Shell Material
Aluminum Alloy
Sealing
IP67
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Amperage Rating
13A
Termination Method
Solder
Orientation
Straight
No. of Contacts
26
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Shielding
Yes
Mounting Type
Jam Nut - Front Mount
Shell Color
Black
Connector Style
Receptacle
Insert Arrangement
16-26
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.