Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 6C 620 SKT PLUG

  • Mfr # KPTR6A106S

  • Zoro # G807523389


product price: $44.59
/ea

Key Features

Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR6A106S
Zoro #
G807523389
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Mating Life
500
Service Rating
I
No. of Contacts
6
Insert Arrangement
45205
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Socket
Shell Color
Black
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.