Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS3111F1412PW

  • Mfr # KPT01F1412PW

  • Zoro # G807685322


product price: $48.79
/ea

Key Features

Shell Material
Aluminum Alloy
Shielding
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT01F1412PW
Zoro #
G807685322
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Shell Material
Aluminum Alloy
Shielding
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Connector Type
Connector Circular
Contact Mating Life
500
Contacts Supplied
Yes
Insert Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
Mounting Type
Cable
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
43
Shell Color
Olive Drab
Insert Arrangement
14-12
Service Rating
I
Endbell Type
Cable Clamp
Contact Style
Pin
Specification
MIL-DTL-26482 Style
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
No. of Contacts
12
Insert Rotation/Keying
W
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.