Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS3111F2241SX

  • Mfr # KPT01F2241SX

  • Zoro # G307685358


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2241SX
Zoro #
G307685358
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A & 22A
Service Rating
I
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Insert Arrangement
22-41
Contact Style
Pin
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
No. of Contacts
41
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
135
Sealing
IP67
Shell Material
Aluminum Alloy
Orientation
Straight
Endbell Type
Cable Clamp
Mounting Type
Cable
Insert Rotation/Keying
X
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.