Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS3111F2241SY

  • Mfr # KPT01F2241SY

  • Zoro # G307685242


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2241SY
Zoro #
G307685242
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Sealing
IP67
Insert Arrangement
22-41
Operating Voltage DC
850
Shielding
Yes
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Rotation Angle
264
Orientation
Straight
Amperage Rating
13A & 22A
Mounting Type
Cable
Termination Method
Solder
Connector Type
Connector Circular
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
No. of Contacts
41
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Service Rating
I
Specification
MIL-DTL-26482 Style
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.