
MS3112E1412PF16
Mfr # KPT02E1412PF16
Zoro # G907685239
product price: $24.85
/eaKey Features
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E1412PF16
Zoro #
G907685239
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Service Rating
I
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
14-12
Shell Color
Olive Drab
Amperage Rating
13A & 22A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
No. of Contacts
12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.