
MS3112E1811P
Mfr # KPT02E1811PF16
Zoro # G807685247
product price: $37.85
/eaKey Features
Connector Style
Receptacle
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
11#16
Mounting Type
Box - Front Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E1811PF16
Zoro #
G807685247
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Connector Style
Receptacle
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
11
Operating Voltage DC
1275
Contact Style
Pin
Service Rating
II
Operating Voltage AC V RMS Max
1000
Insert Arrangement
18-11
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.