Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS3112E2221SZ

  • Mfr # KPT02E2221SZ

  • Zoro # G507685325


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
1275
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221SZ
Zoro #
G507685325
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
1275
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Service Rating
II
No. of Contacts
21
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Type
Circular
Rotation Angle
349
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Termination Method
Solder
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-21
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.