Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS3114E1832PW

  • Mfr # KPT07E1832PW

  • Zoro # G807685346


product price: $47.75
/ea

Key Features

Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1832PW
Zoro #
G807685346
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
85
Endbell Type
Compression Nut
Termination Method
Solder
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600
Mounting Type
Jam Nut - Front Mount
Connector Type
Connector Circular
Insert Arrangement
18-32
Contact Mating Life
500
Sealing
IP67
Amperage Rating
13A
Insert Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Pin
No. of Contacts
32
Insert Rotation/Keying
W
Service Rating
I
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.