
MS3116F1412P
Mfr # KPT06F1412PF16
Zoro # G207685359
product price: $45.39
/eaKey Features
Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06F1412PF16
Zoro #
G207685359
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Contact Style
Pin
Service Rating
I
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
Connector Style
Plug
No. of Contacts
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.