Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS3116F1415SX

  • Mfr # KPT06F1415SX

  • Zoro # G107685305


product price: $50.99
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
14#20, 1#16
Orientation
Straight
Contact Mating Life
500
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06F1415SX
Zoro #
G107685305
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contact Mating Life
500
Operating Voltage DC
850
Insert Rotation/Keying
X
Mounting Type
Cable
Service Rating
I
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-15
Termination Method
Solder
No. of Contacts
15
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Connector Style
Plug
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
13A & 22A
Shielding
Yes
Rotation Angle
110
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.