Zoro Homepage

Pin & Sleeve Plug, 13 A, 19 Pole, Screw Terminals Wire Connection Type

  • Mfr # KPT06J1419SF42

  • Zoro # G607163907


product price: $22.85
/ea

Key Features

Current Rating
13 A
Number of Poles
19
Number of Wires
19
Wire Connection Type
Screw Terminals
Cap Type
No Cap or Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J1419SF42
Zoro #
G607163907
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Number of Poles
19
Number of Wires
19
Wire Connection Type
Screw Terminals
Cap Type
No Cap or Cover
Contact Style
Socket
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
No. of Contacts
18
Insert Arrangement
14-18
Orientation
Straight
Service Rating
I
Operating Voltage AC V RMS Max
600
Endbell Type
Gland Sealed - Cable Clamp
Shell Color
Olive Drab
Contact Mating Life
500
Connector Type
Circular
Shielding
Yes
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products