Zoro Homepage

Pin & Sleeve Plug, 13 A, 50V AC, 10 Pole, Silver, Screw Terminals Wire Connection Type

  • Mfr # CA3106F181PWF42A206

  • Zoro # G307173183


product price: $53.15
/ea

Key Features

Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F181PWF42A206
Zoro #
G307173183
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant, Moisture Resistant
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
18-1
Contact Style
Pin
No. of Contacts
10
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.