Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 13 A, 50V AC, 26 Pole, Spring Clamp Terminals Wire Connection Type

  • Mfr # KPSE06F1626P

  • Zoro # G307173121


product price: $42.75
/ea

Key Features

Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
26
Number of Wires
26
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1626P
Zoro #
G307173121
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
26
Number of Wires
26
IP Rating
IP67
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Orientation
Straight
Service Rating
I
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Sealing
IP67
Insert Arrangement
16-26
Contacts Supplied
Yes
Insert Material
Neoprene
No. of Contacts
26
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.