
Pin & Sleeve Plug, 13 A, Three Phase, 3 Pole, Silver, Crimp Terminals Wire Connection Type
Mfr # CA3106E10SL3PDNF80
Zoro # G807173638
product price: $51.15
/eaKey Features
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E10SL3PDNF80
Zoro #
G807173638
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Item
Pin & Sleeve Plug
Current Rating
13 A
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Cable
Operating Voltage DC
700
Insert Arrangement
10SL-3
No. of Contacts
3
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.