Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 22 A, 37 Pole, Spring Clamp Terminals Wire Connection Type

  • Mfr # CB6E2821P0

  • Zoro # G507173129


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Number of Poles
37
Number of Wires
37
Wire Connection Type
Spring Clamp Terminals
Cap Type
No Cap or Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2821P0
Zoro #
G507173129
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Number of Poles
37
Number of Wires
37
Wire Connection Type
Spring Clamp Terminals
Cap Type
No Cap or Cover
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shell Color
Olive Drab
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Connector Style
Plug
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Sealing
No
Contact Plating
Silver
Mounting Type
Cable
Shielding
Yes
No. of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.