Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 22 A, 500V AC, 43 Pole, Silver, Spring Clamp Terminals Wire Connection Type

  • Mfr # CB6E28A51PC

  • Zoro # G507173457


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Voltage Rating
500V AC
Number of Poles
43
Number of Wires
43
Wire Connection Type
Spring Clamp Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E28A51PC
Zoro #
G507173457
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
500V AC
Number of Poles
43
Number of Wires
43
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Standards
MIL-DTL-5015
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Service Rating
A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
No. of Contacts
43
Contact Mating Life
2000
Operating Voltage DC
700
Insert Arrangement
28A51
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Cable
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.