
Pin & Sleeve Plug, 22 A, 500V AC, 7 Pole, Silver, Solder Terminals Wire Connection Type
Mfr # CT6E16S1PS
Zoro # G807173379
product price: $47.35
/eaKey Features
Voltage Rating
500V AC
Number of Poles
7
Number of Wires
7
Wire Connection Type
Solder Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT6E16S1PS
Zoro #
G807173379
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.