
Pin & Sleeve Plug, 22 A, 50V AC, 10 Pole, Silver, Spring Clamp Terminals Wire Connection Type
Mfr # CA3106E1824PB15
Zoro # G207173443
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67, IP68, IP69K
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1824PB15
Zoro #
G207173443
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#15
Details
Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67, IP68, IP69K
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant, Moisture Resistant
Mounting Type
Cable
Insert Arrangement
18-1
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.