Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 22 A, 50V AC, 4 Pole, Silver, Spring Clamp Terminals Wire Connection Type

  • Mfr # CA3106E14S2PXB03

  • Zoro # G407173342


product price: $50.89
/ea

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14S2PXB03
Zoro #
G407173342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
No. of Contacts
4
Operating Voltage DC
250
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Plug
Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.