Zoro Homepage

Pin & Sleeve Plug, 22 A, 50V AC, 43 Pole, Silver, Spring Clamp Terminals Wire Connection Type

  • Mfr # CA3106E28A51PBF80F0

  • Zoro # G207173467


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
43
Number of Wires
43
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E28A51PBF80F0
Zoro #
G207173467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
43
Number of Wires
43
IP Rating
IP67, IP68
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
No. of Contacts
43
Operating Voltage DC
700
Insert Arrangement
28A51
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.