Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 22 A, 50V AC, Three Phase, 3 Pole, Silver, Screw Terminals Wire Connection Type

  • Mfr # CA3106E10SL3PDN

  • Zoro # G607173630


product price: $53.79
/ea

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL3PDN
Zoro #
G607173630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
IP65
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
3
Contact Style
Pin
Insert Arrangement
10SL-3
Mounting Type
Cable
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products