Zoro Homepage

Pin & Sleeve Receptacle, 22 A, 6 Pole, Crimp Terminals Wire Connection Type

  • Mfr # CA3102E2822PWBF80

  • Zoro # G807173867


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Number of Poles
6
IP Rating
IP67
Wire Connection Type
Crimp Terminals
Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822PWBF80
Zoro #
G807173867
UPC #
-
Country of Origin
United States

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Number of Poles
6
IP Rating
IP67
Wire Connection Type
Crimp Terminals
Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.