Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please USE KPT6E168SDN

  • Mfr # KPT06E168SDN

  • Zoro # G307689288


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Contact Style
Socket
Service Rating
II
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168SDN
Zoro #
G307689288
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Contact Style
Socket
Service Rating
II
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
No. of Contacts
8
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Sealing
IP67
Contacts Supplied
Yes
Insert Arrangement
16-8
Shielding
Yes
Operating Voltage DC
1275
Endbell Type
Heat Shrink
Connector Style
Plug
Insert Rotation/Keying
Normal
Orientation
Straight
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.