
SEE CA3102R28A16P
Mfr # CA3102R28200916P
Zoro # G807689412
product price: $96.25
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A & 135A
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
No. of Contacts
9
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R28200916P
Zoro #
G807689412
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#15,4#160
Details
Amperage Rating
22A & 135A
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
No. of Contacts
9
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
28A16
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.