Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBF 10C 1016 PINSKT RECP

  • Mfr # CT9181PS

  • Zoro # G607527945


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Mating Life
2000
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT9181PS
Zoro #
G607527945
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Contact Mating Life
2000
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage DC
700
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Solder
Mounting Type
Thru-Bulkhead
Insert Rotation/Keying
Normal
Amperage Rating
13A
Connector Style
Receptacle
Contact Material
Copper Alloy
Shielding
Yes
Sealing
No
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Shell Color
Olive Drab
Connector Type
Circular
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Insert Arrangement
18-1
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.