Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBF 4C 412 PIN SKT RECP

  • Mfr # CT91810PS

  • Zoro # G807528384


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Size
4#12
Contact Mating Life
2000
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT91810PS
Zoro #
G807528384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Plating
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
No
Service Rating
A
No. of Contacts
4
Amperage Rating
23A
Connector Style
Receptacle
Mounting Type
Thru-Bulkhead
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Operating Voltage DC
700
Insert Arrangement
18-10
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.