Zoro Homepage

TBF 6C 616 PIN SKT RECP

  • Mfr # TBF1812PSW

  • Zoro # G307529454


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Thru-Bulkhead
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Termination Method
Solder
Insert Arrangement
18-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBF1812PSW
Zoro #
G307529454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Mounting Type
Thru-Bulkhead
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Termination Method
Solder
Insert Arrangement
18-12
Insert Material
Neoprene
Amperage Rating
13A
No. of Contacts
6
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.