Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBF 8C 716 112 PINSKT

  • Mfr # CT9188PS

  • Zoro # G307689387


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT9188PS
Zoro #
G307689387
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Mating Life
2000
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Shielding
Yes
Service Rating
A
No. of Contacts
8
Amperage Rating
13A & 23A
Insert Arrangement
18-8
Termination Method
Solder
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Mounting Type
Thru-Bulkhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.