Zoro Homepage

TRI GASKET JN 14 BULK100

  • Mfr # 1929000457

  • Zoro # G207174402


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Shell Material
Black Nylon
Operating Temperature °F (°C)
-67 to +221 (-55 to +105)
Shielding
No
Specification
UL 94 V-0
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929000457
Zoro #
G207174402
UPC #
-
Country of Origin
United States

Details

Shell Material
Black Nylon
Operating Temperature °F (°C)
-67 to +221 (-55 to +105)
Shielding
No
Specification
UL 94 V-0
Shell Color
Black
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.