Zoro Homepage

Wire Connector, 4 Port, Neoprene Insulation, 250 V, 22 A

  • Mfr # CA02COME14S2P01F0

  • Zoro # G207166933


product price: $10.15
/ea

Key Features

Insulation Material
Neoprene
Maximum Voltage
250 V
Current
22 A
Number of Ports
4
Insert Arrangement
14S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME14S2P01F0
Zoro #
G207166933
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Item
Wire Connector
Insulation Material
Neoprene
Maximum Voltage
250 V
Current
22 A
Number of Ports
4
Insert Arrangement
14S-2
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
4
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.