
CAD Viewer & Download Files
1 in, Hex Drive, 140 PK
Mfr # 21328
Zoro # G2704253
CAD Available
product price: $18.49
/pk 140, $0.13/eaKey Features
Hex Drive
CAD Drawing
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21328
Zoro #
G2704253
UPC #
92097213289
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
Hex
Material
Steel
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
The ITW - 21328 is a self-drilling screw, a type of fastener equipped with a drill point at the end. This design allows it to be driven directly into materials without the need for pre-drilled holes. Made from steel, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. They provide secure fastening with reduced labor time and effort compared to traditional screw types.
- CAD Available: A Computer-Aided Design (CAD) file is available for this product, enabling professionals to incorporate accurate dimensions and design details into their digital project plans.
- Drive: The drive type is Hex which refers to the tool needed for installation or removal of the screw.
- Fastener Length: With a length of 1 inch, it determines how deeply this self-drilling screw can penetrate and secure materials together.
- Material: Constructed from Steel which determines its strength, corrosion resistance, and suitability for specific applications.
- Materials for Use With: Intended for use with metal materials; penetration and secure fastening capabilities may vary.
- System of Measurement: Uses an Inch system measurement standard determining size and length parameters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.