1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 47230
Zoro # G8641595
product price: $44.19
/eaKey Features
Density
2 lb/cu ft
Thickness
1 in
Width
24 in
Standards
ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96
Color
Light Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47230
Zoro #
G8641595
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Width
24 in
Length
48 in
Overall Width
24 in
Overall Length
4 ft
Details
Density
2 lb/cu ft
Item
High Temperature Insulation
Standards
ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96
Color
Light Yellow
Temp. Range
-297 Degrees F to 297 Degrees F
Material
Polyisocyanurate
Moisture Absorption
.02 Perms
Approx. R Value
5.3
Strength
High
Facing
Plain
Facing Material
Unfaced
Foam Cell Type
Closed
Water Vapor Permeability
0.02 perm
R Value
5.3
Form
Board
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
297 Degrees F
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 5.3, Thickness 1 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.